Skip Content

Inspection Light,Black,LED,85 lm,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inspection Light, Black, LED, 85 lm, AA

Price $79.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XA84
  • Mfr. Model # 71500
  • UNSPSC # 39111702
  • Catalog Page # 669
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dependable light source brightens your way through a variety of challenging job situations. Batteries not included.

View More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4 hr.
  • Length 6.50"
  • Lumens 85
  • Lumens Range 50 to 99
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 85
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 0.73"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Battery Type Alkaline
  • Beam Distance 123m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 4.10 oz.
  • Standards Meets Applicable European Community Directives
  • Drop Rating 1m
  • Peak Beam Intensity 3800cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Holster
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 4reviewers.
Rated 3 out of 5 by Fair quality, fair lumen output. You can get a 150 lumen LED upgrade bulb for the minimag - great light output and battery life.Better yet the Terralux Lightstar, I have 3. 2 300 (2 AA) and one 80 CR true color rendering (2 AAA).I gave ALL other lights to the kids as toys. July 8, 2013
Rated 5 out of 5 by Awesome light! I have carried this flashlight in my pocket everyday for the past 8 years and there are none better. I have tried other lights from various manufactures (relative size).. none compare. the only issue ive ever had was with the switch, the issue was covered by warranty very quickly. HIGHLY RECOMMENED November 8, 2012
Rated 5 out of 5 by This by far one of the best flashlight we've used! We have them for all of our guys in the shop and haven't had one complaint! Best value for the money!! September 7, 2012
Rated 5 out of 5 by Excellent flashlight This flashlight is an amazing light! It is by far one of the brightest lights you can get in this size. The only one I have found that is brighter is the 5TZL2 which is the tactical version.It is more expensive than other lights in its category but it is worth the money. May 2, 2012
  • 2016-04-27 T23:23:49.650-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5XA84, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.