Skip Content

 
Industrial Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Flashlight, LED


Technical Specs

  • ItemIndustrial Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

Clear All
SG_Brand
  • STREAMLIGHT 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
51006
AA
95
8-5/8"
Black

$90.70 / each

Flashlight,LED,Black,95 L,AA
Catalog Page #  NA

Price $90.70 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens95
  • Length8-5/8"
  • Body ColorBlack
51016
AA
95
8-5/8"
Titanium

$90.70 / each

Flashlight,LED,Titanium,95 L,AA
Catalog Page #  741 

Price $90.70 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens95
  • Length8-5/8"
  • Body ColorTitanium
51056
CR123A
105/2.5/0.05
5-1/2"
Black

$89.70 / each

Flashlight,LED,Black,105 L,CR123A
Catalog Page #  NA

Price $89.70 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens105/2.5/0.05
  • Length5-1/2"
  • Body ColorBlack