Skip Content

 
Headlamp,LED,120 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Headlamp


Technical Specs

  • ItemHeadlamp 
Battery Size
Please Select
Lumens
Please Select
Body Color
Please Select
Switch Type
Please Select
Mounting
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Body Color
Switch Type
Mounting
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
61125
660mAh
White High - 70/White Low - 10/Red High - 0.5/Red Low - 0.2
Black
Push Button
Strap, Clip

Delivery date unavailable

$83.20 / each

Headlamp,LED,Black,USB Charger Cord
Catalog Page #  NA

Price $83.20 / each

Technical Specs

  • ItemHeadlamp
  • Battery Size660mAh
  • LumensWhite High - 70/White Low - 10/Red High - 0.5/Red Low - 0.2
  • Body ColorBlack
  • Switch TypePush Button
  • MountingStrap, Clip
61101
AAA
12/27
Black
Bezel Rotate

$37.00 / each

Headlamp,LED,12/27 Lm,Black
Catalog Page #  NA

Price $37.00 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens12/27
  • Body ColorBlack
  • Switch TypeBezel Rotate
61052
AAA
120 L (high) / 45 L (med) / 13 L (low)
Yellow
Push Button
Strap

$76.75 / each

Headlamp,LED,120 Lm
Catalog Page #  NA

Price $76.75 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens120 L (high) / 45 L (med) / 13 L (low)
  • Body ColorYellow
  • Switch TypePush Button
  • MountingStrap
61400
AAA
14.5
Black
Push Button
Strap

$34.65 / each

Headlamp,LED,6/14.5 Lm,Black
Catalog Page #  749 

Price $34.65 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens14.5
  • Body ColorBlack
  • Switch TypePush Button
  • MountingStrap
61301
AAA
150 L (high) / 100 L (med) / 45 L (low)
Yellow
Push Button
Strap

$79.60 / each

Headlamp,LED,150 Lm
Catalog Page #  NA

Price $79.60 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens150 L (high) / 100 L (med) / 45 L (low)
  • Body ColorYellow
  • Switch TypePush Button
  • MountingStrap
61050
AAA
80 L (high) / 35 L (med) / 11 L (low)
Yellow
Push Button
Strap

$55.60 / each

Headlamp,LED,80 Lm
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Lumens80 L (high) / 35 L (med) / 11 L (low)
  • Body ColorYellow
  • Switch TypePush Button
  • MountingStrap