Skip Content

Industrial Headlamp,LED,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Headlamp, LED, Yellow

Price $56.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VA82
  • Mfr. Model # 61050
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aim light where it's needed with this LED hands-free lamp.

View More

Technical Specs

  • Item Industrial Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 2
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 80/11
  • Battery Size AAA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 5/53 hr.
  • Lumens Range 50 to 99
  • Run Time on High Setting 5 hr.
  • Maximum Lumens Output 80
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Yellow
  • Body Material ABS Plastic
  • Weight with Batteries 5.44 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Focus Fixed
  • Mounting Type Strap
  • Body Dia. 1.75"
  • Beam Distance 126/22m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Drop Rating 2m
  • Safety Rating Class I, Div. 2, Group A, B, C, D; Class I,I, Div. 2, Group F, G; Class I,II, Group T5
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 4000/120cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by great light with 3 settings very sturdy build allows user to tilt the light for the right angle just wish i could clip it to my cap but it doesn't have one must use strap to work correctly other than that it's a very good product! May 6, 2015
  • 2016-05-02 T02:00:42.795-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4VA82, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.