Skip Content

 
Handheld UV Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld UV Flashlight


Technical Specs

  • ItemHandheld UV Flashlight 
  • Lamp TypeLED 
  • Number of Batteries
  • Body ColorBlack 
  • Body MaterialAluminum 
  • Wavelength390nm 

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
51045

$108.00 / each

UV Flashlight,Black,185 L,LED,C,390nm
Catalog Page #  742 

Price $108.00 / each

Technical Specs

  • ItemHandheld UV Flashlight
  • Lamp TypeLED
  • Number of Batteries3
  • Body ColorBlack
  • Body MaterialAluminum
  • Wavelength390nm
51072

$106.70 / each

UV Flashlight,Black,50 L,LED,AAA,390nm
Catalog Page #  740 

Price $106.70 / each

Technical Specs

  • ItemHandheld UV Flashlight
  • Lamp TypeLED
  • Number of Batteries3
  • Body ColorBlack
  • Body MaterialAluminum
  • Wavelength390nm