Skip Content

 
Handheld Flashlight, Xenon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, Xenon

STREAMLIGHT


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeXenon 
BrandSTREAMLIGHT 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
74002
Aluminum
3.75V
85
5-3/8"
Black

$293.25 / each

Flashlight,Xenon,Black,85 L,3.75V
Catalog Page #  743 

Price: $293.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialAluminum
  • Battery Size3.75V
  • Lumens85
  • Length5-3/8"
  • Body ColorBlack
67201
Nylon
AA
9
6-3/8"
Yellow

$33.05 / each

Flashlight,Xenon,Yellow,9 L,AA
Catalog Page #  NA

Price: $33.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialNylon
  • Battery SizeAA
  • Lumens9
  • Length6-3/8"
  • Body ColorYellow
68250
Polymer
AA
67
6-1/2"
Yellow/Black

$49.40 / each

Flashlight,Xenon,Yellow/Black,67 L,AA
Catalog Page #  NA

Price: $49.40 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens67
  • Length6-1/2"
  • Body ColorYellow/Black