Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

STREAMLIGHT


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
BrandSTREAMLIGHT 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
21 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
85400
Aluminum
123A
600
5-15/32"
Black

$167.25 / each

Handheld Flashlight,LED,123A,Black
Catalog Page #  NA

Price: $167.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size123A
  • Lumens600
  • Length5-15/32"
  • Body ColorBlack
51038
Aluminum
AA
100/33
8-1/2"
Black

$64.95 / each

Flashlight,LED,Black,100/33 L,AA
Catalog Page #  746 

Price: $64.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens100/33
  • Length8-1/2"
  • Body ColorBlack
88034
Aluminum
AA
3.6 (High), 10 (Medium), 50 (Low)
4"
Blue

$88.35 / each

Flashlight,LED,Blue,3.6/10/50 L,AA
Catalog Page #  748 

Price: $88.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens3.6 (High), 10 (Medium), 50 (Low)
  • Length4"
  • Body ColorBlue
51043
Aluminum
AAA
100/68
5-2/5"
Black

$84.40 / each

Flashlight,LED,Black,100/68 L,AAA
Catalog Page #  746 

Price: $84.40 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens100/68
  • Length5-2/5"
  • Body ColorBlack
51039
Aluminum
C
180/80/50
9"
Black

$84.40 / each

Flashlight,LED,Black,180/50/80 L,C
Catalog Page #  746 

Price: $84.40 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeC
  • Lumens180/80/50
  • Length9"
  • Body ColorBlack
51037
Aluminum
CR123A
120/31
5-1/2"
Black

$84.40 / each

Flashlight,LED,Black,120/31 L,CR123A
Catalog Page #  746 

Price: $84.40 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens120/31
  • Length5-1/2"
  • Body ColorBlack
51036
Aluminum
CR123A
96/20
4"
Black

$64.95 / each

Flashlight,LED,Black,96/20 L,CR123A
Catalog Page #  746 

Price: $64.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens96/20
  • Length4"
  • Body ColorBlack
88853
High Impact Nylon
CR123A
275 / 14
5.34"
Yellow

$88.35 / each

Flashlight,LED,Yellow,275 L,CR123A
Catalog Page #  747 

Price: $88.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialHigh Impact Nylon
  • Battery SizeCR123A
  • Lumens275 / 14
  • Length5.34"
  • Body ColorYellow
90540
Nylon
AA
140/47
7"
Orange

$134.15 / each

Flashlight,LED,Orange,140 L,AA
Catalog Page #  NA

Price: $134.15 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialNylon
  • Battery SizeAA
  • Lumens140/47
  • Length7"
  • Body ColorOrange
67101
Polymer
AA
25
6-3/8"
Yellow

$45.60 / each

Flashlight,LED,Yellow,25 L,AA
Catalog Page #  NA

Price: $45.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens25
  • Length6-3/8"
  • Body ColorYellow
68820
Polymer
AA
50 to 300
7"
Yellow

$90.60 / each

Handheld Flashlight, LED, AA Batteries
Catalog Page #  NA

Price: $90.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens50 to 300
  • Length7"
  • Body ColorYellow
68300
Polymer
AA
62
6-1/2"
Black

$53.70 / each

Flashlight,LED,Black,62 L,AA
Catalog Page #  NA

Price: $53.70 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens62
  • Length6-1/2"
  • Body ColorBlack
68200
Polymer
AA
62
6-1/2"
Yellow

$53.70 / each

Flashlight,LED,Yellow,62 L,AA
Catalog Page #  NA

Price: $53.70 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens62
  • Length6-1/2"
  • Body ColorYellow
68201
Polymer
AA
67
6-1/2"
Yellow

$71.60 / each

Flashlight,LED,Yellow,67 L,AA
Catalog Page #  NA

Price: $71.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens67
  • Length6-1/2"
  • Body ColorYellow
68202
Polymer
AA
67
6-1/2"
Yellow

$52.55 / each

Flashlight,LED,Yellow,67 L,AA
Catalog Page #  NA

Price: $52.55 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens67
  • Length6-1/2"
  • Body ColorYellow
33302
Polymer
C
85
8-1/2"
Black

$83.70 / each

Flashlight,LED,Black,85 L,C
Catalog Page #  NA

Price: $83.70 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeC
  • Lumens85
  • Length8-1/2"
  • Body ColorBlack
33202
Polymer
C
85
8-1/2"
Yellow

$83.70 / each

Flashlight,LED,Yellow,85 L,C
Catalog Page #  NA

Price: $83.70 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeC
  • Lumens85
  • Length8-1/2"
  • Body ColorYellow
62302
Polymer
N
30
5-1/4"
Black

$45.50 / each

Flashlight,LED,Black,30 L,N
Catalog Page #  NA

Price: $45.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeN
  • Lumens30
  • Length5-1/4"
  • Body ColorBlack
62202
Polymer
N
30
5-1/4"
Yellow

$45.50 / each

Flashlight,LED,Yellow,30 L,N
Catalog Page #  NA

Price: $45.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeN
  • Lumens30
  • Length5-1/4"
  • Body ColorYellow
68344
Polymer Resin
AA
100
7"
Black

$83.45 / each

Flashlight,LED,Black,100 L,AA
Catalog Page #  NA

Price: $83.45 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer Resin
  • Battery SizeAA
  • Lumens100
  • Length7"
  • Body ColorBlack
68244
Polymer Resin
AA
100
7"
Yellow

$83.45 / each

Flashlight,LED,Yellow,100 L,AA
Catalog Page #  NA

Price: $83.45 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer Resin
  • Battery SizeAA
  • Lumens100
  • Length7"
  • Body ColorYellow