Skip Content

Flashlight,LED,Yellow,67 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Yellow, 67 L, AA

Price $71.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AU16
  • Mfr. Model # 68201
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries4
  • Batteries IncludedYes
  • Battery Burn Time155 hr.
  • Length6-1/2"
  • Diameter1-5/8"
  • Candle Power11,000
  • Lumens67
  • FocusFixed
  • Lamp Life100K hr.
  • Body ColorYellow
  • Body MaterialPolymer
  • Switch TypeTailcap Push Button
  • Lens MaterialPolycarbonate
  • Safety RatingClass 1 Div 1, Class 1 2 Div 2, Class 3
  • Battery TypeAlkaline
  • Beam DistanceNot Specified
  • Light Output67 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • Light Output ModesSingle
  • Weight with Batteries6.3 oz.
  • StandardsUL, CUL
  • IncludesRubber Face Cap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Batteries not included.

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by I work as a Field Engineer for a large company and use this light all the time. It is one of my favorite tools to pull out of my tool case. It is bright, reliable and light weight. I would reccomend this flashlight. August 30, 2012
Rated 4 out of 5 by This flashlight is light, compact, durable, and very bright. July 20, 2012
  • 2015-05-23T19:46:04.527-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3AU16, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

price

is that the real price for one I have seen the same light at harbor freight for $2.99 what so special about that one
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about cinnaBear7869111111111111 is loaded.
Additional information about cinnaBear7869111111111111 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 3AU16 is priced correctly. When comparing other streamlight flashlights within Grainger and competitors, it is the similar price range. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The light is priced correctly by Grainger. Streamlight products are not available at the retailer mentioned in the original post.

What makes Streamlight different than other lighting manufacturers is our 40 years of experience manufacturing portable lighting tools, as well as an unyielding commitment to quality, durability and lasting performance. Streamlight builds lights for professional users who utilize and count on a lighting tool to do their job everyday. Finally, Streamlight backs this commitment up with a limited lifetime warranty.

I hope that helps.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Streamlight is loaded.
Additional information about Streamlight could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:46:20.010-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AU16, prod, sort_default
1 of 1
  • 2015-05-23T19:46:20.012-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AU16, prod, sort_default
1 of 1