Skip Content

Handheld Flashlight, LED, AA Batteries close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Flashlight, LED, AA Batteries

Price $90.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20AT86
  • Mfr. Model # 68820
  • UNSPSC # 39111702
  • Catalog Page # 742
  • Shipping Weight 0.61 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries4
  • Batteries IncludedYes
  • Battery Burn Time2.8 to 24 hr.
  • Length7"
  • Diameter1-15/16"
  • Candle Power2500 to 17,000 cd
  • Lumens50 to 300
  • FocusManual
  • Lamp Life50K hr.
  • Body ColorYellow
  • Body MaterialPolymer
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • Safety RatingUL Listed Class I, Division 2, Groups A,B,C,D;Class 2, Division 2, Groups F, G; Class 3; Temperature Code T4Meets Applicable European Community Directives.
  • Battery TypeAlkaline
  • Beam Distance100 to 261m
  • Light Output50 to 30 lm
  • Impact Resistance3m
  • Water Penetration RatingIPx4, Waterproof to 1 meter for 30 minutes
  • Light Output ModesHigh/Low/Strobe
  • Weight with Batteries8.2 oz.
  • Replacement LampsYes
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.