Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Rechargeable Lantern


Technical Specs

  • Item Tactical Lantern 
  • Lamp Type Halogen 
  • Safety Rated No 
  • Rechargeable Yes 
  • Number of Batteries
  • Body Material ABS Plastic 
  • Battery Size 6V 
Body Color
Please Select
Lumens
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Body Color
Lumens
Price
Qty
Please use Qty box to add item(s) to cart.
45127
Orange
150

$214.25 / each

Enter location to check availability
Catalog Page #  NA

Price $214.25 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 150
45301
Orange
150

$329.75 / each

Enter location to check availability
Catalog Page #  NA

Price $329.75 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 150
45107
Orange
150

$267.00 / each

Enter location to check availability
Catalog Page #  NA

Price $267.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 150
45131
Orange
150

$309.00 / each

Enter location to check availability
Catalog Page #  NA

Price $309.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 150
45116
Orange
150

$299.00 / each

Enter location to check availability
Catalog Page #  NA

Price $299.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 150
45111
Orange
400

$282.50 / each

Enter location to check availability
Catalog Page #  NA

Price $282.50 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 400
45102
Orange
400

$293.50 / each

Enter location to check availability
Catalog Page #  NA

Price $293.50 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 400
45110
Orange
400

$329.50 / each

Enter location to check availability
Catalog Page #  NA

Price $329.50 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 400
45133
Tan
150

$309.00 / each

Enter location to check availability
Catalog Page #  NA

Price $309.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Tan
  • Battery Size 6V
  • Lumens 150
45129
Tan
150

$214.25 / each

Enter location to check availability
Catalog Page #  NA

Price $214.25 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Tan
  • Battery Size 6V
  • Lumens 150
44000
Yellow
150

$266.00 / each

Enter location to check availability
Catalog Page #  NA

Price $266.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 150
44001
Yellow
150

$221.00 / each

Enter location to check availability
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 150
45108
Yellow
150

$267.00 / each

Enter location to check availability
Catalog Page #  NA

Price $267.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 150
45117
Yellow
150

$275.25 / each

Enter location to check availability
Catalog Page #  NA

Price $275.25 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 150
45113
Yellow
400

$297.75 / each

Enter location to check availability
Catalog Page #  NA

Price $297.75 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 400
45104
Yellow
400

$325.25 / each

Enter location to check availability
Catalog Page #  NA

Price $325.25 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 400
45109
Yellow
400

$297.75 / each

Enter location to check availability
Catalog Page #  NA

Price $297.75 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Yellow
  • Battery Size 6V
  • Lumens 400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More