Skip Content

 
Halogen/LED Rechargeable Lantern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen/LED Rechargeable Lantern

Technical Specs

  • Flashlight Grade Tactical 
  • Lamp Type Halogen 
  • Lumens Range 100 to 249 
  • Safety Rated Not Safety Rated 
  • Rechargeable Yes 
  • Battery Type Sealed Lead Acid 
  • Battery Size 6V 
  • Body Color Orange 
  • Maximum Lumens Output 150 
Run Time on High Setting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Run Time on High Setting
Price
Qty
Please use Qty box to add item(s) to cart.
44400
3 hr.

$268.00 / each

Enter location to check availability
Catalog Page #  NA

Price $268.00 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type Halogen
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Battery Type Sealed Lead Acid
  • Battery Size 6V
  • Run Time on High Setting 3 hr.
  • Body Color Orange
  • Maximum Lumens Output 150
45300
8 hr.

$259.50 / each

Enter location to check availability
Catalog Page #  NA

Price $259.50 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type Halogen
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Battery Type Sealed Lead Acid
  • Battery Size 6V
  • Run Time on High Setting 8 hr.
  • Body Color Orange
  • Maximum Lumens Output 150
45302
8 hr.

$294.00 / each

Enter location to check availability
Catalog Page #  NA

Price $294.00 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type Halogen
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Battery Type Sealed Lead Acid
  • Battery Size 6V
  • Run Time on High Setting 8 hr.
  • Body Color Orange
  • Maximum Lumens Output 150
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More