Skip Content

Industrial Handheld Light,LED,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Silver

Price $90.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AU22
  • Mfr. Model # 51016
  • UNSPSC # 39111702
  • Catalog Page # 665
  • Catalog Group # E0166
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This disposable flashlight is made of ABS plastic, with a slide switch and a polycarbonate lens.

View More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 16 hr.
  • Length 8.60"
  • Lumens 95
  • Lumens Range 50 to 99
  • Run Time on High Setting 16 hr.
  • Maximum Lumens Output 95
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Silver
  • Body Material Aluminum
  • Body Dia. 0.75"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Battery Type Alkaline
  • Beam Distance Not Specified
  • Impact Resistance Yes
  • Water Penetration Rating Not Specified
  • Light Output Modes High
  • Weight with Batteries 6.40 oz.
  • Standards Meets Applicable European Community Directives
  • Peak Beam Intensity 1600cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I bought this flashlight at least five years ago and it still works great. Extremely bright. People are always surprised when I tell them it only has one led. Just replace the batteries if it starts to get dim. Usually about every 4-6 weeks of heavy daily use. I work in HVAC and have dropped this off of 8' and 10' ladders at least a dozen times. The biggest problem I've had is finding a belt loop holster that can keep up. I'm on #3. I would definitely buy this again if I ever need to. May 16, 2013
  • 2016-04-27 T23:44:15.482-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AU22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.