Skip Content

304 Stainless Steel Open Flex Wrap-Around Pipe Coupling, 2" Pipe Size, EPDM Gasket Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

304 Stainless Steel Open Flex Wrap-Around Pipe Coupling, 2" Pipe Size, EPDM Gasket Material

Price $161.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MTC7
  • Mfr. Model # STR35151
  • UNSPSC # 40142315
  • Catalog Page # 3519
  • Shipping Weight 1.43 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-Flex
Split gasket design allows coupling to be installed without pipe disassembly. Not pull-out resistant. Couplings are 304 stainless steel, bolts are galvanized steel.
Grip and Wrap-Around Pipe Couplings

• Max. pressure: 232 psi Temp. range: -4° to 212°F EPDM gasket Vacuum rating: 28" Hg
Join plain-end pipes without special preparation or special tools, and create a leaktight seal. Reusable couplings dampen vibration and handle pipe misalignment.
Meet ASTM 1476, TY2, CL2, CL3 standards.

View More

Technical Specs

  • Item Open Flex Wrap-Around Pipe Coupling
  • Body Material 304 Stainless Steel
  • Pipe Size 2"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 3"
  • Max. Pressure 232 psi
  • Bolt Material Galvanized Steel
  • Bolt Size 6mm Allen
  • Temp. Range -4 Degrees to 212 Degrees F
  • Vacuum Rating 28"
  • Standards ASTM 1476, TY2, CL2 or CL3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.