Skip Content

Grip L Coupling,2 In Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grip L Coupling, 2 In Pipe Size

STRAUB

Price: $135.40 / each

Please sign in or register to access lists

  • Item # 5MTA9
  • Mfr. Model # STR20450
  • UNSPSC # 40142315
  • Catalog Page # 3939
  • Shipping Weight 1.18 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.

Technical Specs

  • ItemGrip L Pipe Coupling
  • Body Material316 Stainless Steel
  • Pipe Size2"
  • Gasket MaterialEPDM
  • Number of Bolts1
  • Length3"
  • Max. Pressure232 psi
  • Bolt Material316 Stainless Steel
  • Bolt Size6mm Allen
  • Temp. Range-4 Degrees to 212 Degrees F
  • Vacuum Rating28"
  • StandardsASTM 1476, TY2, CL2 or CL3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Grip-L
Couplings create a pull-out resistant seal. Couplings and bolts are 316 stainless steel.
Grip and Wrap-Around Pipe Couplings

• Max. pressure: 232 psi Temp. range: -4° to 212°F EPDM gasket Vacuum rating: 28" Hg
Join plain-end pipes without special preparation or special tools, and create a leaktight seal. Reusable couplings dampen vibration and handle pipe misalignment.
Meet ASTM 1476, TY2, CL2, CL3 standards.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.