Skip Content

 
Grip L Pipe Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grip L Pipe Coupling

Technical Specs

  • Item Grip L Pipe Coupling 
  • Body Material 316 Stainless Steel 
  • Gasket Material EPDM 
  • Max. Pressure 232 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Number of Bolts
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STRAUB 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Number of Bolts
Length
Price
Qty
Please use Qty box to add item(s) to cart.
STR20000
3/4"
1
1-4/5"

$98.80 / each

Enter location to check availability
Catalog Page #  3519 

Price $98.80 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 3/4"
  • Gasket Material EPDM
  • Number of Bolts 1
  • Length 1-4/5"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20100
1"
1
1-4/5"

$97.10 / each

Enter location to check availability
Catalog Page #  3519 

Price $97.10 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 1"
  • Gasket Material EPDM
  • Number of Bolts 1
  • Length 1-4/5"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20200
1-1/4"
1
2-2/5"

$111.40 / each

Enter location to check availability
Catalog Page #  3519 

Price $111.40 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 1-1/4"
  • Gasket Material EPDM
  • Number of Bolts 1
  • Length 2-2/5"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20300
1-1/2"
1
2-2/5"

$127.15 / each

Enter location to check availability
Catalog Page #  3519 

Price $127.15 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 1-1/2"
  • Gasket Material EPDM
  • Number of Bolts 1
  • Length 2-2/5"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20450
2"
1
3"

$142.90 / each

Enter location to check availability
Catalog Page #  3519 

Price $142.90 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 2"
  • Gasket Material EPDM
  • Number of Bolts 1
  • Length 3"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20500
2-1/2"
2
3-7/10"

$174.75 / each

Enter location to check availability
Catalog Page #  3519 

Price $174.75 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 2-1/2"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 3-7/10"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20650
3"
2
3-7/10"

$193.00 / each

Enter location to check availability
Catalog Page #  3519 

Price $193.00 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 3"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 3-7/10"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR20900
4"
2
3-7/10"

$213.00 / each

Enter location to check availability
Catalog Page #  3519 

Price $213.00 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 4"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 3-7/10"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR21150
5"
2
4-3/10"

$338.75 / each

Enter location to check availability
Catalog Page #  3519 

Price $338.75 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 5"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 4-3/10"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR21350
6"
2
4-3/10"

$368.75 / each

Enter location to check availability
Catalog Page #  3519 

Price $368.75 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 6"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 4-3/10"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
STR21400
8"
2
5-3/5"

$644.50 / each

Enter location to check availability
Catalog Page #  3519 

Price $644.50 / each

Technical Specs

  • Item Grip L Pipe Coupling
  • Body Material 316 Stainless Steel
  • Pipe Size 8"
  • Gasket Material EPDM
  • Number of Bolts 2
  • Length 5-3/5"
  • Max. Pressure 232 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More