Skip Content

 
Unisex Rain Coat with Hood, Polyurethane on Stretch Knit Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unisex Rain Coat with Hood, Polyurethane on Stretch Knit Polyester


Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats 
  • ItemRain Coat with Hood 
  • ColorHi-Visibility Orange 
  • MaterialPolyurethane on Stretch Knit Polyester 
  • Jacket Length48" 
  • GenderUnisex 
  • Liner MaterialPolyester 
  • ANSI Class
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STORMFLEX 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
C56129
2XL
52" to 54"

$121.95 / each

Enter location to check availability
UnisexHi-Visibility Orange Polyurethane on Stretch Knit Polyester Rain Coat with Hood Size 2XL
Catalog Page #  NA

Price $121.95 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemRain Coat with Hood
  • ColorHi-Visibility Orange
  • MaterialPolyurethane on Stretch Knit Polyester
  • Size2XL
  • Fits Chest Size52" to 54"
  • Jacket Length48"
  • GenderUnisex
  • Liner MaterialPolyester
  • ANSI Class3
C56129
3XL
54" to 56"

$121.95 / each

Enter location to check availability
UnisexHi-Visibility Orange Polyurethane on Stretch Knit Polyester Rain Coat with Hood Size 3XL
Catalog Page #  NA

Price $121.95 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemRain Coat with Hood
  • ColorHi-Visibility Orange
  • MaterialPolyurethane on Stretch Knit Polyester
  • Size3XL
  • Fits Chest Size54" to 56"
  • Jacket Length48"
  • GenderUnisex
  • Liner MaterialPolyester
  • ANSI Class3
C56129
L
42" to 44"

$121.95 / each

Enter location to check availability
UnisexHi-Visibility Orange Polyurethane on Stretch Knit Polyester Rain Coat with Hood Size L
Catalog Page #  NA

Price $121.95 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemRain Coat with Hood
  • ColorHi-Visibility Orange
  • MaterialPolyurethane on Stretch Knit Polyester
  • SizeL
  • Fits Chest Size42" to 44"
  • Jacket Length48"
  • GenderUnisex
  • Liner MaterialPolyester
  • ANSI Class3
C56129
XL
48" to 50"

$121.95 / each

Enter location to check availability
UnisexHi-Visibility Orange Polyurethane on Stretch Knit Polyester Rain Coat with Hood Size XL
Catalog Page #  NA

Price $121.95 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemRain Coat with Hood
  • ColorHi-Visibility Orange
  • MaterialPolyurethane on Stretch Knit Polyester
  • SizeXL
  • Fits Chest Size48" to 50"
  • Jacket Length48"
  • GenderUnisex
  • Liner MaterialPolyester
  • ANSI Class3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More