Skip Content

Electric Tankless Water Heater, General Purpose, Whole House, 27,000/36,000 Watts, 3 x 60 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Tankless Water Heater, General Purpose, Whole House, 27,000/36,000 Watts, 3 x 60 Amps AC

Price $1,408.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FCC6
  • Mfr. Model # Tempra 36 Plus
  • UNSPSC # 40101825
  • Catalog Page # N/A
  • Shipping Weight 24.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Whole House
  • Water Heater Application General Purpose
  • Watts 27,000/36,000
  • Amps AC 3 x 60
  • Voltage 208/240VAC
  • Phase 1
  • Min. Flow Activation 0.77 gpm
  • Temp. Range 86 Degrees to 140 Degrees F
  • Water Connection 3/4" NPT
  • Temp. Rise @ 6.0 GPM 31/41 Degrees F
  • Temp. Rise @ 2.5 GPM 74/98 Degrees F
  • Temp. Rise @ 4.0 GPM 46/61 Degrees F
  • Temp. Rise @ 8.0 GPM 23/31 Degrees F
  • Residential / Commercial Commercial
  • Elements Copper Sheathed Housed in Cylinder
  • Mounting Vertical
  • Pressure Range 150 psi
  • Wire Size (3) 6/2 AWG
  • Height 14-1/2"
  • Width 16-5/8"
  • Depth 4-5/8"
  • Features Advanced Flow Control which Reduces Flow to Maintain Temperature, Electronic Temperature Control, Electronic Swith for Virtually Silent Operation, German Engineered for Proven Reliability, SleekDesign Fits In Anywhere, No Venting Required
  • Standards ETL Listed, ANSI/UL Stdandard 499, Certi ed To CAN/CSA E335-1 & E335-2-35
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Absolutely nothing wrong with the store but I cant say the same for this product. After installing the unit and turning it on and then listening to what sounds like a freight train going through my house I'm removing it and returning it. Installation was easy but something as simple as removing the front panel and having the circuit board fall apart tested our patience. The trouble shooting section on the instructions is a joke. If this is supposed to be one of the better tank less heaters I would hate to see one of lesser quality. March 19, 2014
  • 2016-04-27 T23:45:35.223-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FCC6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.