Skip Content

Electric Tankless Water Heater,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Tankless Water Heater, 120V

STIEBEL ELTRON

Price: $289.25 / each

Please sign in or register to access lists

  • Item # 49X695
  • Mfr. Model # SHC 2.5
  • UNSPSC # 40101825
  • Catalog Page # N/A
  • Shipping Weight 19.95 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemMini Tank Water Heater
  • Voltage120
  • PhaseSingle
  • Overall Height17-11/16"
  • Overall Length10-3/8"
  • Overall Width11"
  • Water Connection1/2" NPT
  • Amps AC11.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Can be used as a point-of-use water heater, whole house water heater, booster, or back-up unit for solar thermal heating. Lightweight, compact, and can be installed under or near a sink. Provides plenty of hot water for handwashing or kitchen-type applications. Glass-lined tank for long life and includes T&P valve.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.