Skip Content

Electric Tankless Water Heater, Undersink, Point-of-Use, 5400/7200 Watts, 30 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Tankless Water Heater, Undersink, Point-of-Use, 5400/7200 Watts, 30 Amps AC

Price $278.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49X681
  • Mfr. Model # DHC 8-2
  • UNSPSC # 40101825
  • Catalog Page # N/A
  • Shipping Weight 7.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can be used as a point-of-use water heater, whole house water heater, booster, or back-up unit for solar thermal heating. Unit has a durable copper design and hydraulic controls for quiet operation. The heating element is controlled by a flow switch for long life and a safety high-limit switch with manual reset.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 5400/7200
  • Amps AC 30
  • Voltage 208/240VAC
  • Phase 1
  • Min. Flow Activation 0.69 gpm
  • Temp. Range 82 Degrees to 130 Degrees F
  • Water Connection 1/2" NPT
  • Temp. Rise @ 1.5 GPM 25/33 Degrees F
  • Temp. Rise @ 6.0 GPM 6/8 Degrees F
  • Temp. Rise @ 2.5 GPM 15/20 Degrees F
  • Temp. Rise @ 4.0 GPM 9/12 Degrees F
  • Temp. Rise @ 8.0 GPM 5/6 Degrees F
  • Residential / Commercial Commercial
  • Elements Copper Sheathed Housed in Cylinder
  • Mounting Vertical
  • Pressure Range 150 psi
  • Wire Size 8 AWG
  • Height 14-3/16"
  • Width 7-7/8"
  • Depth 4-1/8"
  • Features Copper Sheathed Heating Element Housed in a Copper Cylinger, Flow Switch Activated for Virtually Silent Operation, High Limit Switch with Manual Reset, Exclusive Design Prevents Dry Fire, German Engineered for Proven Reliability
  • Standards ANSI/UL Stdandard 499, Certi ed To CAN/CSA E335-1 & E335-2-35
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.