Skip Content

Wall-Mount Safety Mat Controller, 3 Input, 100 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

STI

Wall-Mount Safety Mat Controller, 3 Input, 100 to 240VAC

Price $1,487.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LCU1
  • Mfr. Model # 43815-0013
  • UNSPSC # 39121501
  • Catalog Page # 367
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety mat controller is designed for use where perimeter access guarding is required. Use around robots, manufacturing work cells, food processing equipment, and automated assembly equipment.

View More

Technical Specs

  • Item Safety Mat Controller
  • Input Power 100 to 240VAC
  • Safety Output Configuration 2NO/2NC
  • Number of Inputs 3
  • Detection Zones 1
  • Max. Switching Voltage 240VAC/24VDC
  • Mounting Wall
  • NEMA Rating 4, 12
  • IP Rating 65
  • Max. Wattage 1500W
  • Enclosure Material 14 Ga. Steel
  • Safety Output Ratings 6A @ 230VAC, 1500W @ 230 VAC, 2A Inductive @ 24VDC, 6A Resistive @ 24 VDC
  • For Use With Mfr. UM Series Safety Mat
  • Height 10.8"
  • Width 6.55"
  • Depth 2.81"
  • Operating Temp. 32 Degrees to 131 Degrees F
  • Response Time 30 msec
  • Standards CE,UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.