Skip Content

Fire Barrier Sealant,5 gal.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fire Barrier Sealant, 5 gal., Blue

STI

Price: $387.75 / each

Please sign in or register to access lists

  • Item # 5RME5
  • Mfr. Model # ES105
  • UNSPSC # 46191503
  • Catalog Page # 2473
  • Shipping Weight 59.05 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFire Barrier Sealant
  • Size5 gal.
  • ColorBlue
  • Container TypePail
  • Application MethodCaulk Gun, Trowel
  • Fire RatingUp to 4 hr.
  • MaterialElastomeric
  • StandardsASTM E1966 (UL2079), ASTM E2307-04, FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Fire Barrier Products
Joint Sealants and Sprays
For sealing fire-rated joints. Water-based sealants are highly elastomeric and easily installed. Sprays can be applied with conventional airless spray equipment and have acoustic properties to reduce noise

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.