Skip Content

Relay,Fan,208/240 Vac close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Relay, Fan, 208/240 Vac

Price $21.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E942
  • Mfr. Model # 90-295Q
  • UNSPSC # 39121515
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Relay
  • Type Enclosed Fan Relay (Heavy-Duty)
  • Coil Volts 208-240
  • Switch Type SPDT
  • Resistive Amps @ 120V 16
  • Full Load Amps @ 120V 8
  • Resistive Amps @ 240V 16
  • Full Load Amps @ 240VAC 8
  • Resistive Amps @ 277V 6
  • Height (In.) 2-1/4
  • Width (In.) 2-1/8
  • Depth (In.) 1-7/8
  • Mounting Universal
  • Application For Switching Single or Two-speed Fan Motors, Solenoids, Relays, Resistive Loads and other General-purpose Switching
  • Agency Compliance UL
  • Includes Quick Connect Push On Terminals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.