Skip Content

Mini-Pulley System,4:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini-Pulley System, 4:1

Price $319.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40L921
  • Mfr. Model # KTPHAULER
  • UNSPSC # 46182301
  • Catalog Page # N/A
  • Shipping Weight 2.88 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini-Pulley System
  • IncludesBag

Compliance and Restrictions

None

Details

Pocket Hauler partner/self rescue system includes 2 miniature double pulleys, 50 ft. of rope, 2 carabiners, ratchet, and a quicklink. Also good for adjustable directionals, piggy-backed haul systems, and tensioning lines.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the total feet of rope?

I see a answer that 50' on Q&A but is that from carabiner to carabiner when extended all the way out or just 50' of rope total?
8 months ago
by
Read all my Q&A
 
Please wait while more information about zoomer1960 is loaded.
Additional information about zoomer1960 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Rope is 50 foot.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Item 40L921 limitations

What is the maximum load limit this item can lift and how much rope (length) accompanies this item.
11 months ago
by
Read all my Q&A
 
Please wait while more information about waseay is loaded.
Additional information about waseay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This will break at 5000 LBS and has a 50 foot rope. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
Has staff answer
 
1 answer

Is the rope included? How Long is it?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about rkrk is loaded.
Additional information about rkrk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the kit includes:
SR Mini-double pulleys (2)

50 feet of 8mm rope with sewn eye

Hawk Autolock Carabiner (2)

6mm sewn Ratchet

Screwlink

If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1