Skip Content

Tank Mixer,15 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tank Mixer, 15 Gal.

Price $364.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19H373
  • Mfr. Model # SMS15AG1
  • UNSPSC # 23191101
  • Catalog Page # 3349
  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Encapsulated design enhances safety and eliminates dead spots around tank perimeter. For applications that mix powdered or granular solids into aqueous solutions or viscous liquids. Must be used with matching size Stenner tank. Tank-mounted and secured with safety screws. 6-ft. power cord. Rated for indoor use only. Not for swimming pool or marine use. UL and C-UL Listed.

View More

Technical Specs

  • Item Tank Mixer
  • Size 15 Gal.
  • Length (In.) 12-1/2
  • Max. RPM 2200
  • Shaft Dia. (In.) 3/16
  • Shaft Length (In.) 10-1/8
  • Dia. 1-3/8
  • HP 1/30
  • Motor 120VAC Single Phase
  • Motor Type Open, Electric
  • Mounting Brackets PVC
  • Propeller Axial Screw
  • Shaft Material Fiberglass
  • For Use With 1DLW8
  • Material Nylon, PVC, Santoprene, Silicone, PC, Fiberglass
  • Recommended Use Soda Ash Solutions
  • Function Agitate, Mix Water Based Solutions.
  • Application Well Suited for Intermittent Duty Applications to Mix or Keep Low Concentrations of Solids Suspended in Water, Typical Appication is Soda Ash
  • Includes Safety Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to fix this agitator on a 12 gallons tank, with an hinged cover. We can put a support on the high part of the side shell of the tank, but how to attach it the support? Does it come with srew supports?
Thanks
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Lentio is loaded.
Additional information about Lentio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This tank mixer is intended to fit only on Stenner’s product line. Any other use or mounting would require modifications that are not recommended.

Thank you for using Grainger Ask and Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:58:31.144-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19H373, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:31.146-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19H373, prod, sort_default
1 of 1