Skip Content

Pump Tube Replacement Kit, "C",PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump Tube Replacement Kit, "C", PK2

Price $43.70 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DLX3
  • Mfr. Model # UCCP20CG1
  • UNSPSC # 40151501
  • Catalog Page # 3730
  • Shipping Weight 0.09 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump Tube Replacement Kit, "C"
  • Includes2 Tubes, 4 Ferrules
  • TypePeristaltic
  • For Use WithMfr. No. M201LCA1SXG1

Compliance and Restrictions

    Details

    Variable-Speed Peristaltic Minipumps
    • Self-priming to 20 ft. 120VAC
    Quick-release head facilitates simple tube changes. Wall-mountable polycarbonate housing. Santoprene™ peristaltic tubing is FDA-approved and requires no adjustment or lubrication. Turndown ratio: 100:1. Max. pressure: 25 psi. Max. viscosity: 100cP. Replacement tube kits include 2 Santoprene tubes and 4 ferrules.
    Pumps are UL and C-UL Listed.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.