Skip Content

Metering Pump, 170 GPD, 25PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Metering Pump, 170 GPD, 25PSI

STENNER

Price: $766.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NA16
  • Mfr. Model # 170JL5A1STG1
  • UNSPSC # 41105105
  • Catalog Page # 3731
  • Shipping Weight 9.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Metering Pump
  • Pump TypePeristaltic
  • Max. Flow Rate7.08 gph
  • Max. Pressure25 psi
  • Max. Viscosity1500 CPS
  • Voltage115
  • Motor HP1/30
  • Self-PrimingYes
  • Suction Lift25 ft.
  • Reproducibility+/-2%
  • Turn Down Ratio20:1
  • Motor RPM44
  • Body MaterialPolycarbonate
  • Tubing MaterialPolyethylene
  • Head and Fitting MaterialPolycarbonate
  • Height6"
  • Length12-3/4"
  • Width5-5/16"
  • Number of Feeds2
  • Cord Length6 ft.
  • Min. Flow Rate8.5 gpd
  • StandardsNSF 50
  • Includes20 ft. Tubing, Connection Nuts/Ferrules, Spare Peristaltic Tube And Injection Check Valve
  • FeaturesAdjustable Single Head, Valveless, Nonclogging Design

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 170JL5A1STG2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It is needed for proportional flow dosing.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Bill57 is loaded.
Additional information about Bill57 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
The Adjustibility of this pump is a mechanical function, you cannot control the output for this with a 4-20mA signal.That requires a completly different pump, like a 2DZE3 Pulsafeeder OMNI that has a digital control.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1