Skip Content

Metering Pump,9 GPD,25 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Metering Pump, 9 GPD, 25 PSI

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1DLW4
  • Mfr. Model # M101LAA1SXG1
  • UNSPSC # 40151501
  • Catalog Page # N/A
  • Shipping Weight 3.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Peristaltic
  • Max. Flow Rate 0.375 gph
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Voltage 115
  • Self-Priming Yes
  • Suction Lift 25 ft.
  • Reproducibility +/-5%
  • Turn Down Ratio 100:1
  • Motor RPM Variable
  • Body Material Polycarbonate
  • Tubing Material Santoprene
  • Head and Fitting Material Polycarbonate/PVC
  • Height 5-3/4"
  • Length 4-7/8"
  • Width 3-5/8"
  • Number of Feeds 1
  • Cord Length 6 ft.
  • Min. Flow Rate 0.9 gpd
  • cc/Min. 23.66
  • Hz 60
  • Standards UL, cUL Listed
  • Includes 20 ft. of Polyethylene Tubing, Three Ferrules, Three Connecting Nuts, Weighted Strainer, Injection Fitting, Spare Tube and Manual
  • Features Illuminated Potentiometer Indicates Pump is Powered. Potentiometer Flashes at Settings of 25%, 50%, 75% and 100%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.