Skip Content

Welding Strip Door,8 x 10 ft,Amber,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Welding Strip Door, 8 x 10 ft, Amber, PVC

STEINER

Price: $547.50 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 1UYC5
  • Mfr. Model # 73423
  • UNSPSC # 24101804
  • Catalog Page # 3403
  • Shipping Weight 73.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWelding Strip Door
  • Strip TypeSmooth
  • Strip Width8"
  • Strip Length96"
  • Opening Height8 ft.
  • Opening Width10 ft.
  • Strip ColorAmber
  • % Overlap50
  • Strip MaterialPVC
  • Strip Thickness0.08"
  • Mounting Hardware MaterialSteel
  • IncludesPipe Mount Hardware
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Welding Curtains, Screens, and Blankets
Strip Doors
Protect individuals outside welding area from harmful spark, spatter, and arc flash while permitting access for people, material, and equipment in and out of welding area. PVC strips are 8"W. Available with universal mount for doorways or with pipe mount clamps for hanging a curtain.
Product content provided by supplier

Repair Parts

Displaying repair parts for model: 73423

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.