Skip Content

 
Welding Gloves, Stick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welding Gloves, Stick

Technical Specs

  • Item Welding Gloves 
  • Application Stick 
  • Back Material Cowhide 
Leather Palm Type
Please Select
Palm Material
Please Select
Grade of Leather
Please Select
Length
Please Select
Lining Material
Please Select
Stitching Material
Please Select
Color
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Leather Palm Type
Palm Material
Grade of Leather
Length
Lining Material
Stitching Material
Color
Size
Price
Qty
Please use Qty box to add item(s) to cart.
2619B-L
Split
Cowhide
Premium
14"
Cotton/Foam
Kevlar
Black
L

$31.35 / pair

Enter location to check availability
Catalog Page #  NA

Price $31.35 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Leather Palm Type Split
  • Palm Material Cowhide
  • Grade of Leather Premium
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar
  • Color Black
  • Size L
2119Y-X
Split
Cowhide
Standard
14"
Cotton/Foam
Kevlar
Brown/Rust
XL

$21.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $21.71 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Leather Palm Type Split
  • Palm Material Cowhide
  • Grade of Leather Standard
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar
  • Color Brown/Rust
  • Size XL
2119B-KSC-L
Cowhide
14"
Cotton/Foam
Kevlar(R)
Brown
L

$93.75 / pair

Enter location to check availability
Catalog Page #  2094 

Price $93.75 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Cowhide
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Color Brown
  • Size L
021NT-L
Leather Cowhide
14"
Mylar/Foam/Cotton
Kevlar(R)
Gold
L

$37.65 / pair

Enter location to check availability
Catalog Page #  2094 

Price $37.65 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Back Material Cowhide
  • Length 14"
  • Lining Material Mylar/Foam/Cotton
  • Stitching Material Kevlar(R)
  • Color Gold
  • Size L
21918-KSC-L
Leather Cowhide
18"
Cotton/Foam
Kevlar(R)
Brown
L

$93.75 / pair

Enter location to check availability
Catalog Page #  2094 

Price $93.75 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Back Material Cowhide
  • Length 18"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Color Brown
  • Size L
21918-L
Leather Cowhide
18"
Cotton/Foam
Kevlar(R)
Brown
L

$29.70 / pair

Enter location to check availability
Catalog Page #  2094 

Price $29.70 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Back Material Cowhide
  • Length 18"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Color Brown
  • Size L
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms