Skip Content

Welding Curtain Partition Kit,8ft x 6ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Welding Curtain Partition Kit, 8ft x 6ft

Price $240.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FKP9
  • Mfr. Model # AWY68
  • UNSPSC # 24101804
  • Catalog Page # 3398
  • Shipping Weight 17.07 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding Curtain Wall
  • MountingFace Mount
  • OperationManual Slide
  • Height8 ft.
  • Width6 ft.
  • Curtain ColorBlue
  • Curtain Material18 oz. Reinforced Vinyl with 20 mil Tinted PVC Window
  • Window ColorYellow
  • IncludesTrack, Roller, Universal Splices and Mounts Needed for Hanging Curtain Wall

Compliance and Restrictions

None

Details

Welding Curtains, Screens, and Blankets
Adjust-A-Wall™ Partition Kits
Track and roller curtain partitions protect against welding spark, spatter, and UV flash. Kits can be straight curtain walls or form multisided enclosures using curved kits. Blue vinyl curtains with yellow transparent viewing window. Kit includes curtain, 18-ga. steel track, rollers, and mounting hardware.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.