Skip Content

Heat Cleaned Fiberglass Welding Blanket, Height: 10 ft., Width: 10 ft., Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Cleaned Fiberglass Welding Blanket, Height: 10 ft., Width: 10 ft., Tan

Price $186.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NE18
  • Mfr. Model # 372-10X10
  • UNSPSC # 23171528
  • Catalog Page # 3026
  • Shipping Weight 14.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ToughGuard™ lightweight, 18-oz. fiberglass blanket can be used in light applications on a vertical plane. The flexible material protects against welding spark and spatter. Withstands up to 1000°F.

View More

Technical Specs

  • Item Welding Blanket
  • Width 10 ft.
  • Height 10 ft.
  • Color Tan
  • Material Heat Cleaned Fiberglass
  • Thickness 0.035"
  • Material Weight 18 oz./sq. yd.
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 24" Centers on Four Sides
  • Features Light-Duty Weld Blanket for Sparks, Spatter and Stress Relief, Finished Hems
  • Standards ANSI FM 4950
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.