Skip Content

Carbonized Fiber Welding Blanket, Height: 10 ft., Width: 10 ft., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbonized Fiber Welding Blanket, Height: 10 ft., Width: 10 ft., Black

Price $424.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UYD4
  • Mfr. Model # 316-10X10
  • UNSPSC # 23171528
  • Catalog Page # 3026
  • Shipping Weight 13.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of soft, lightweight, pliable carbonized fiber, the Velvet Shield® blanket provides protection from sparks, spatter, and light slag. It withstands temperatures up to 1800°F.

View More

Technical Specs

  • Item Welding Blanket
  • Width 10 ft.
  • Height 10 ft.
  • Color Black
  • Material Carbonized Fiber
  • Thickness 0.200"
  • Material Weight 16 oz./sq. yd.
  • Withstand Temp. 1800 Degrees F
  • With Grommet / Without Grommet Without Grommet
  • Features Soft, Lightweight with Excellent Flexibility Weld Blanket for Use to Protect from Sparks, Spatter and Slag, Not for Stress Relief
  • Standards ANSI FM 4950
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.