Skip Content

 
Binocular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Binocular

Technical Specs

  • Item Binocular 
Type
Please Select
Magnification
Please Select
Field of View
Please Select
Prism Type
Please Select
Weather Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Type
Magnification
Field of View
Prism Type
Weather Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
210
10X
327 ft.
Porro

$825.50 / each

Enter location to check availability
Catalog Page #  NA

Price $825.50 / each

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 327 ft.
  • Prism Type Porro
280
8X
390 ft.
Porro

$522.00 / each

Enter location to check availability
Catalog Page #  2520 

Price $522.00 / each

Technical Specs

  • Item Binocular
  • Magnification 8X
  • Field of View 390 ft.
  • Prism Type Porro
2113
General
10X
330 ft. @ 1000 yd.
Roof
Yes

$254.25 / each

Enter location to check availability
Catalog Page #  NA

Price $254.25 / each

Technical Specs

  • Item Binocular
  • Type General
  • Magnification 10X
  • Field of View 330 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
575
General
7X
356 ft. @ 1000 yd.
Porro
Yes

$688.50 / each

Enter location to check availability
Catalog Page #  NA

Price $688.50 / each

Technical Specs

  • Item Binocular
  • Type General
  • Magnification 7X
  • Field of View 356 ft. @ 1000 yd.
  • Prism Type Porro
  • Weather Resistant Yes
2112
General
8X
360 ft. @ 1000 yd.
Roof
Yes

$191.00 / each

Enter location to check availability
Catalog Page #  NA

Price $191.00 / each

Technical Specs

  • Item Binocular
  • Type General
  • Magnification 8X
  • Field of View 360 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More