Skip Content

Binocular,Magnification 10X close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Binocular, Magnification 10X

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8Z914
  • Mfr. Model # 648
  • UNSPSC # 41111717
  • Catalog Page # N/A
  • Shipping Weight 4.72 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 300 ft.
  • Tripod Mountable No
  • Weight 36.0 oz.
  • Includes Web Strap, Rain/Spray Guard and Attached Lens Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 6reviewers.
Rated 5 out of 5 by Exceptional value for the performance I first became aware of Steiner products in the military, and whenever I could get the chance to get my hands on them, I would use them as long as possible before I had to turn them back in! I've purchased a lot of lesser binoculars through the years, but I've always spent a lot on my rifle scopes, as I appreciate quality glass. I finally read about/took notice of the Police 10x50 Steiner model, and decided to try them after one of my favorite online retailers had them on sale. Sure glad I purchased them - the quality is stellar for the price point and they're very rugged, just like the military versions I used years ago. The clarity of the lenses at distance is amazing. Keep up the great work, Steiner! I will add more Steiners to my collection now. March 1, 2015
Rated 5 out of 5 by Great investment These binoculars are excellent. I was skeptical about the auto focus, but now I'm a believer. I was able to go bird watching with my wife and find the latest Lovejoy comet without changing a setting. February 28, 2015
Rated 5 out of 5 by Steiner Merlin 10x50 I purchased the excellent Merlin 10x50 binoculars for deer hunting purposes. I have 72-year-old eyes that need a lot of help and these binoculars provide outstanding clarity at a reasonable price. I was amazed at the minute details that the Merlin revealed compared to my prior hunting binoculars. The engineering design of the lens covers, neck strap and carrying case also demonstrate German thoroughness of excellence. February 27, 2015
Rated 5 out of 5 by Great product I bought these binoculars about 2 months ago and I am very impressed with the image quality and construction. I have used less expensive models from other manufacturers in the past and they were optically inferior and did not hold up under moderate use.The Police 10x50 are a great value for such a high quality product. February 27, 2015
Rated 5 out of 5 by Best binoculars Aloha from Hawaii.I've used many different types of binoculars in the past and this one far exceeds any of them.!!Mahalo, MIke. June 27, 2014
Rated 5 out of 5 by A nice set of binocs These are excellent quality. Too heavy for hunting, hiking, but that is not what these were made for. These were designed for stakeouts, and watching something while sitting still. They do that very well. The only thing I would change is to add a tripod mount. Overall I am very satisfied with the quality of these binoculars. March 22, 2012
  • 2016-02-06 T20:00:39.273-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_8Z914, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.