Skip Content

Binocular,Magnification 10X close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Binocular, Magnification 10X

Price $799.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8RRX8
  • Mfr. Model # 210
  • UNSPSC # 41111717
  • Catalog Page # N/A
  • Shipping Weight 2.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Binocular
  • Magnification 10X
  • Field of View 327 ft.
  • Prism Type Porro
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


These binoculars feature an autofocus system that helps provide sharp, crisp images without the need for constant adjustment. The higher magnification and larger objectives are ideal for both open and hilly terrain and suitable for use in low-light conditions. The floating prism system absorbs severe shock to help prevent damage. The rugged, lightweight Makrolon® housing helps binoculars resist impacts.

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by View is crystal clear Arrived Sat. And am impressed with view item is ruggid and made tough October 5, 2015
  • 2015-11-27 T19:26:05.111-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8RRX8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.