Skip Content

Electric Stethoscope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Stethoscope

Price $225.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20C895
  • Mfr. Model # 06800
  • UNSPSC # 41114602
  • Catalog Page # 1121
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This meter has 7 sound level control settings, from 60dB to 120dB, for sensitive noise pick-up and limited distortion of unwanted sounds. The Hi to Low setting allows interpretation of sound on both levels. The included headphones shut out surrounding sound. The nonconductive microphone will not zap expensive computer circuitry. This device quickly pinpoints noise and location of worn bearings and bushings, noisy valves and lifters, broken or worn gear teeth, faulty fuel injectors, wind or air leaks, and annoying squeaks and rattles. The flexible shaft can reach the tightest areas. 9 volt battery included.

View More

Technical Specs

  • Item Electric Stethoscope
  • Includes Headphones, Wand w/Amp and Mic, Metal Probe, Rubber Sensing Tip, Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.