Skip Content

Pallet Rack Beam, Steel, 3960 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pallet Rack Beam, Steel, 3960 lb. Load Capacity

Price $224.00 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2CAC9
  • Mfr. Model # CB7XH300096BP51-40YW
  • UNSPSC # 24102004
  • Catalog Page # 1957
  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pallet Rack Beam
  • Length 96"
  • Height 3"
  • Load Capacity 3960 lb.
  • Load Capacity with Beam Tie 4860 lb.
  • Capacity per Shelf 2685 lb.
  • Material Steel
  • Color Yellow
  • Finish Powder Coated
  • Mounting Floor
  • Standards RMI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Structural Channel Pallet Rack Components
• Fully welded steel construction Rack Manufacturer's Institute (RMI) certified Powder-coated finish for chip- and chemical-resistance
Made with high-strength steel (50,000 psi min.) for superior rigidity and durability. Feature 2-bolt beam connections and 7-ga. wraparound connector plate to help square rack into position and create a tighter connection. Yellow color. Beam ties are sold separately. Beam capacities decrease without tie.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.