Skip Content

I-Beam Cantilever Rack Starter Unit, 56" Base Length, Number of Sides 2, Number of Arms 16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

I-Beam Cantilever Rack Starter Unit, 56" Base Length, Number of Sides 2, Number of Arms 16

Price $5,314.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CET8
  • Mfr. Model # IBCDS192S
  • UNSPSC # 24102004
  • Catalog Page # 1781
  • Shipping Weight 1160.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

I-Beam Cantilever Racks
• Arms are adjustable on 4" centers All units include horizontal column ties and diagonal column straps for greater stability Hardware included Shipped unassembled
Heavy-duty I-beam construction provides increased storage capacity for long and bulky loads. Base and upright columns are made of W8 x 18 I-beams; arms are S3 x 5.7 I-beams for greater strength and rigidity. Bases come welded onto columns. Arms feature a minimal incline to ensure they are level at full load rating. Available in freestanding starter units and optional add-on units for creating continuous assemblies. Powder-coated finish; columns and bases are blue, arms are orange.

View More

Technical Specs

  • Item I-Beam Cantilever Rack Starter Unit
  • Number of Sides 2
  • Height 16 ft.
  • Arm Length 24"
  • Capacity per Arm 3800 lb.
  • Base Length 56"
  • Center Brace Length 72"
  • Capacity 60,800 lb.
  • Number of Arms 16
  • Rack Size Width 75-1/4"
  • Rack Size Depth 56"
  • Arm Type Inclined, Adjustable On 4" Centers
  • Arm Steel Gauge I Beam, S3 x 5.7#
  • Column Steel Gauge I Beam, W8 x 18#
  • Finish Blue Powder Coated
  • Lip Removable
  • Brace Length 70"
  • Material Steel
  • Includes (2) Precaution Blue Column with A 32" Welded On Base, Horizontal and Diagonal Bracing, 24" Poppy Orange Arms for Both Column, Hardware, 3/4" x 5 1/2" Anchor Bolts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.