Skip Content

Floor Box Cover Plate,Square,Lift Lids close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Box Cover Plate, Square, Lift Lids

Price $140.20 / each

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 2TDZ4
  • Mfr. Model # P 64 DS
  • UNSPSC # 39121307
  • Catalog Page # 584
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Box Cover Plate
  • TypeSquare, With Lift Lids, Duplex
  • Length (In.)3
  • Width (In.)4-1/2
  • Material of ConstructionBrass
  • For Use With61W, 62W, 640P, 640, 840, and 740 Series Floor Boxes
  • StandardsUL File Number E 2969
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is the floor box for a wood floor and hardware included for that price?
11 months ago
by
Read all my Q&A
 
Please wait while more information about BoJazer is loaded.
Additional information about BoJazer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the 2TDZ4 contains just a cover plate.

Thank you for using Grainger Ask & Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:13:28.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TDZ4, prod, sort_default
1 of 1
  • 2015-05-31T20:13:28.539-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TDZ4, prod, sort_default
1 of 1