Skip Content

 
Throw Bag w/Rescue Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Throw Bag w/Rescue Rope

STEARNS


Technical Specs

  • ItemThrow Bag w/Rescue Rope 
BrandSTEARNS 
Material
Please Select
Dimensions
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
Dimensions
Availability
Price
Qty
I022ORG-00-000
1000D Cordura(R)
5 W x 5 H x 13" Dia

$104.65 / each

Rescue Rope Throwbag,1,800 lb Strength,
Catalog Page #  NA

Price: $104.65 / each

Technical Specs

  • ItemThrow Bag w/Rescue Rope
  • Material1000D Cordura(R)
  • Dimensions5 W x 5 H x 13" Dia
I021ORG-00-000
Nylon Cordura

$66.85 / each

Throw Bag, Orange, Nylon Cordura
Catalog Page #  2334 

Price: $66.85 / each

Technical Specs

  • ItemThrow Bag w/Rescue Rope
  • MaterialNylon Cordura