Skip Content

 
Life Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Life Jacket

STEARNS


Technical Specs

  • ItemLife Jacket 
Size
Please Select
Standards
Please Select
Color
Please Select
Closure Type
Please Select
Fits Chest Size
Please Select
Length
Please Select
Select items to compareView Compare
21 Products
Compare /
Item #
Mfr.
Model #
Size
Standards
Color
Closure Type
Fits Chest Size
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
I424ORG-06-000F
2XL
USCG Approved Type III
Orange
Zipper and Buckle
50 to 52"
20-1/2"

$76.65 / each

Flotation Vest,Orange,Nylon,2XL
Catalog Page #  2334 

$76.65 / each

Technical Specs

  • ItemLife Jacket
  • Size2XL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper and Buckle
  • Fits Chest Size50 to 52"
  • Length20-1/2"
I465ORG-06-000F
2XL
USCG Approved Type III
Orange
Zipper
50 to 52"
20"

$93.25 / each

Floatation Vest,Orange,Nylon,2XL
Catalog Page #  2334 

$93.25 / each

Technical Specs

  • ItemLife Jacket
  • Size2XL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper
  • Fits Chest Size50 to 52"
  • Length20"
I424ORG-07-000F
3XL
USCG Approved Type III
Orange
Zipper and Buckle
54 to 56"
20-1/2"

$76.65 / each

Flotation Vest,Orange,Nylon,3XL
Catalog Page #  2334 

$76.65 / each

Technical Specs

  • ItemLife Jacket
  • Size3XL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper and Buckle
  • Fits Chest Size54 to 56"
  • Length20-1/2"
I465ORG-07-000F
3XL
USCG Approved Type III
Orange
Zipper
54 to 56"
20"

$93.25 / each

Flotation Vest,Orange,Nylon,3XL
Catalog Page #  2334 

$93.25 / each

Technical Specs

  • ItemLife Jacket
  • Size3XL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper
  • Fits Chest Size54 to 56"
  • Length20"
2000015183
3XL
USCG Approved Type V
Orange
Buckle
52 to 62"
13-1/4"

$75.95 / each

Work Vest,Orange,Nylon,3XL
Catalog Page #  2334 

$75.95 / each

Technical Specs

  • ItemLife Jacket
  • Size3XL
  • StandardsUSCG Approved Type V
  • ColorOrange
  • Closure TypeBuckle
  • Fits Chest Size52 to 62"
  • Length13-1/4"
I424ORG-04-000F
L
USCG Approved Type III
Orange
Zipper and Buckle
44 to 46"
20-1/2"

$76.65 / each

Flotation Vest,Orange,Nylon,L
Catalog Page #  2334 

$76.65 / each

Technical Specs

  • ItemLife Jacket
  • SizeL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper and Buckle
  • Fits Chest Size44 to 46"
  • Length20-1/2"
I465ORG-04-000F
L
USCG Approved Type III
Orange
Zipper
44 to 46"
20"

$93.25 / each

Floatation Vest,Orange,Nylon,Large
Catalog Page #  2334 

$93.25 / each

Technical Specs

  • ItemLife Jacket
  • SizeL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper
  • Fits Chest Size44 to 46"
  • Length20"
I424ORG-03-000F
M
USCG Approved Type III
Orange
Zipper and Buckle
40 to 42"
20-1/2"

$76.65 / each

Flotation Vest,Orange,Nylon,M
Catalog Page #  2334 

$76.65 / each

Technical Specs

  • ItemLife Jacket
  • SizeM
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper and Buckle
  • Fits Chest Size40 to 42"
  • Length20-1/2"
I465ORG-03-000F
M
USCG Approved Type III
Orange
Zipper
40 to 42"
20"

$93.25 / each

Floatation Vest,Orange,Nylon,M
Catalog Page #  2334 

$93.25 / each

Technical Specs

  • ItemLife Jacket
  • SizeM
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper
  • Fits Chest Size40 to 42"
  • Length20"
I424ORG-02-000F
S
USCG Approved Type III
Orange
Zipper and Buckle
36 to 38"
20-1/2"

$76.65 / each

Flotation Vest,Orange,Nylon,Small
Catalog Page #  2334 

$76.65 / each

Technical Specs

  • ItemLife Jacket
  • SizeS
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper and Buckle
  • Fits Chest Size36 to 38"
  • Length20-1/2"
I465ORG-02-000F
S
USCG Approved Type III
Orange
Zipper
36 to 38"
20"

$93.25 / each

Flotation Vest,Orange,Nylon,S
Catalog Page #  2334 

$93.25 / each

Technical Specs

  • ItemLife Jacket
  • SizeS
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper
  • Fits Chest Size36 to 38"
  • Length20"
2000004522
Universal
USCG Approved Type I
Orange
Buckle
30 to 52"
26-1/2"

$129.55 / each

Flotation Vest,Orange,Nylon,Universal
Catalog Page #  2334 

$129.55 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type I
  • ColorOrange
  • Closure TypeBuckle
  • Fits Chest Size30 to 52"
  • Length26-1/2"
I120ORG-00-000
Universal
USCG Approved Type I
Orange
Buckle
30 to 52"
27"

$61.60 / each

Flotation Vest,Orange,Nylon,Universal
Catalog Page #  2334 

$61.60 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type I
  • ColorOrange
  • Closure TypeBuckle
  • Fits Chest Size30 to 52"
  • Length27"
3000001412
Universal
USCG Approved Type III
Red
Belt
30 to 52"

$30.80 / each

Flotation Device,General,Red
Catalog Page #  NA

$30.80 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type III
  • ColorRed
  • Closure TypeBelt
  • Fits Chest Size30 to 52"
3000001413
Universal
USCG Approved Type III
Red-Orange
Belt
52 to 62"

$30.80 / each

Flotation Device,General,Red-Orange
Catalog Page #  NA

$30.80 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type III
  • ColorRed-Orange
  • Closure TypeBelt
  • Fits Chest Size52 to 62"
2000004520
Universal
USCG Approved Type III/V Work Vest NSN 4220-01-415-9817
Orange
Belt and Buckle

$120.75 / each

Flotation Device,Work,Orange
Catalog Page #  NA

$120.75 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type III/V Work Vest NSN 4220-01-415-9817
  • ColorOrange
  • Closure TypeBelt and Buckle
2000013834
Universal
USCG Approved Type V
Orange
Buckle
30 to 52"
13-1/4"

$68.00 / each

Work Vest,Orange,Nylon,Universal
Catalog Page #  2334 

$68.00 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type V
  • ColorOrange
  • Closure TypeBuckle
  • Fits Chest Size30 to 52"
  • Length13-1/4"
I650-RED-00-000
Universal
USCG Approved Type V
Red
Belt

$292.00 / each

Flotation Device,Adult,Red
Catalog Page #  NA

$292.00 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type V
  • ColorRed
  • Closure TypeBelt
I650-YEL-00-000
Universal
USCG Approved Type V
Yellow
Belt

$298.00 / each

Flotation Device,Adult,Yellow
Catalog Page #  NA

$298.00 / each

Technical Specs

  • ItemLife Jacket
  • SizeUniversal
  • StandardsUSCG Approved Type V
  • ColorYellow
  • Closure TypeBelt
I424ORG-05-000F
XL
USCG Approved Type III
Orange
Zipper and Buckle
48 to 50"
20-1/2"

$76.65 / each

Flotation Vest,Orange,Nylon,XL
Catalog Page #  2334 

$76.65 / each

Technical Specs

  • ItemLife Jacket
  • SizeXL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper and Buckle
  • Fits Chest Size48 to 50"
  • Length20-1/2"
I465ORG-05-000F
XL
USCG Approved Type III
Orange
Zipper
48 to 50"
20"

$93.25 / each

Floatation Vest,Orange,Nylon,XL
Catalog Page #  2334 

$93.25 / each

Technical Specs

  • ItemLife Jacket
  • SizeXL
  • StandardsUSCG Approved Type III
  • ColorOrange
  • Closure TypeZipper
  • Fits Chest Size48 to 50"
  • Length20"