Skip Content

Ice/Water Rescue Suit,Size Oversize close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice/Water Rescue Suit, Size Oversize

Price $865.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NCW8
  • Mfr. Model # I595ORG-26-000
  • UNSPSC # 46181517
  • Catalog Page # N/A
  • Shipping Weight 17.2 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These zipper-front suits give you the protection and the features you need to help you perform at your best in ice and water rescue operations. The 100% closed-cell neoprene construction keeps you warm, while built-in five-fingered gloves offer excellent dexterity in freezing cold water. Universal-fit heavy-tread boots provide sure footing on icy surfaces. Reinforced knees and elbows. Built-in ice pick pockets on wrist and torso areas let you keep your tools within easy reach. Chest harness keeps you connected with stainless steel D-rings for improved lift assistance and additional clip-on storage. SOLAS reflective tape for improved visibility. Note: Not USCG-approved, reduced buoyancy.

View More

Technical Specs

  • Item Ice Rescue Suit
  • Size Oversize
  • Fits Chest Size 52"
  • Length 78"
  • Maximum User Weight 375 lb.
  • Buoyancy 15-1/2 lb.
  • Color Orange
  • Material Closed Cell Neoprene
  • Closure Type Zipper
  • Pockets 2
  • Standards Not USCG Approved
  • Includes Off-Set Zipper For Better Face Seal, Wrist Pockets to Hold Ice Picks, Integral Chest Harness w/Stainless Steel D-Rings Front and Back, Thick Soled Boots With Tread, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 3150-A PS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.