Skip Content

 
Ice Rescue Suit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ice Rescue Suit


Technical Specs

  • Item Ice Rescue Suit 
  • Color Orange 
  • Pockets
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Closure Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Length
Closure Type
Price
Qty
Please use Qty box to add item(s) to cart.
I595ORG-26-000
Oversize
52"
78"
Zipper

$865.50 / each

Enter location to check availability
Catalog Page #  NA

Price $865.50 / each

Technical Specs

  • Item Ice Rescue Suit
  • Size Oversize
  • Fits Chest Size 52"
  • Length 78"
  • Color Orange
  • Closure Type Zipper
  • Pockets 2
I595ORG-22-00S
Universal
47"
75"
Waterproof Offset Zipper and Sealed Seams

$961.50 / each

Enter location to check availability
Catalog Page #  NA

Price $961.50 / each

Technical Specs

  • Item Ice Rescue Suit
  • Size Universal
  • Fits Chest Size 47"
  • Length 75"
  • Color Orange
  • Closure Type Waterproof Offset Zipper and Sealed Seams
  • Pockets 2
I595ORG-24-000
Universal
47"
75"
Zipper

$742.50 / each

Enter location to check availability
Catalog Page #  NA

Price $742.50 / each

Technical Specs

  • Item Ice Rescue Suit
  • Size Universal
  • Fits Chest Size 47"
  • Length 75"
  • Color Orange
  • Closure Type Zipper
  • Pockets 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More