Skip Content

Rescue Suit,Ice,Red/Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Rescue Suit, Ice, Red/Orange

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3NFK9
  • Mfr. Model # I595ORG-22-00S
  • UNSPSC # 46181517
  • Catalog Page # N/A
  • Shipping Weight 14.14 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zipper-front suit gives you the protection and the features you need to help you perform at your best in ice and water rescue operations. The 100% closed-cell neoprene construction keeps you warm, while built-in five-fingered gloves offer excellent dexterity in freezing cold water. Universal-fit heavy-tread boots provide sure footing on icy surfaces. Reinforced knees and elbows. Built-in ice pick pockets on wrist and torso areas let you keep your tools within easy reach. Chest harness keeps you connected with stainless steel D-rings for improved lift assistance and additional clip-on storage. Additional reflective material on the front and back panels provide even greater visibility in lower-light environments. SOLAS reflective tape for improved visibility

View More

Technical Specs

  • Item Ice Rescue Suit
  • Size Universal
  • Fits Chest Size 47"
  • Length 75"
  • Maximum User Weight 330 lb.
  • Buoyancy 15-1/2 lb.
  • Color Orange
  • Material Closed-Cell Neoprene,
  • Closure Type Waterproof Offset Zipper and Sealed Seams
  • Pockets 2
  • Standards Not USCG Approved
  • Includes Reflective Material on Front and Back Panels, Thick-Soled Boot with Tread, Face Seal and Flap, Attached Gloves, Wrist Pockets to Hold Ice Picks, Reinforced Knees and Elbows, Integral Chest Harness with Stainless Steel D-Rings Front and Back, Carrying Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.