Skip Content

 
Floatation Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floatation Jacket


Technical Specs

  • Item Floatation Jacket 
  • Standards USCG Approved Type III 
  • Color Orange 
  • Closure Type Zipper 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
I077ORG-06-000
2XL
50" to 52"

$355.75 / each

Enter location to check availability
Catalog Page #  2114 

Price $355.75 / each

Technical Specs

  • Item Floatation Jacket
  • Size 2XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 50" to 52"
I077ORG-07-000
3XL
54" to 56"

$412.50 / each

Enter location to check availability
Catalog Page #  2114 

Price $412.50 / each

Technical Specs

  • Item Floatation Jacket
  • Size 3XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 54" to 56"
I077ORG-04-000
L
44" to 46"

$355.75 / each

Enter location to check availability
Catalog Page #  2114 

Price $355.75 / each

Technical Specs

  • Item Floatation Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 44" to 46"
I077ORG-03-000
M
40" to 42"

$355.75 / each

Enter location to check availability
Catalog Page #  2114 

Price $355.75 / each

Technical Specs

  • Item Floatation Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 40" to 42"
I077ORG-02-000
S
36" to 38"

$355.75 / each

Enter location to check availability
Catalog Page #  2114 

Price $355.75 / each

Technical Specs

  • Item Floatation Jacket
  • Size S
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 36" to 38"
I077ORG-05-000
XL
48 to 50"

$355.75 / each

Enter location to check availability
Catalog Page #  2114 

Price $355.75 / each

Technical Specs

  • Item Floatation Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 48 to 50"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More