Skip Content

 
Men's Steel Toe Work Boots close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Steel Toe Work Boots


Technical Specs

  • Gender Men's 
  • Toe Type Steel 
  • Footwear Width
  • Waterproof No 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic No 
  • Non-Marking Sole Yes 
  • Static Dissipative No 
  • Electrical Hazard Rated Yes 
  • Conductive No 
  • Puncture Resistant Insole Yes 
  • Metal Chip Resisting Sole Yes 
Footwear Style
Please Select
Metatarsal Guard
Please Select
Predominant Footwear Color
Please Select
Size
Please Select
Insulated
Please Select
Height
Please Select
Color
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Heel Height
Please Select
Upper Boot Material
Please Select
Satra Slip Test Results- Dairy Tile Wet
Please Select
Style Number
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
77 Products
Compare /
Product #
Mfr.
Model #
Footwear Style
Metatarsal Guard
Predominant Footwear Color
Size
Insulated
Height
Color
Manufacturers Suggested Sole Slip Rating
Heel Height
Upper Boot Material
Satra Slip Test Results- Dairy Tile Wet
Style Number
Price
Qty
Please use Qty box to add item(s) to cart.
22075-10
6" Work Boot
External
Black
10
No
6"
Black
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
22075

$196.95 / pair

Enter location to check availability
Catalog Page #  NA

Price $196.95 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard External
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22075
22075-12
6" Work Boot
External
Black
12
No
6"
Black
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
22075

$196.95 / pair

Enter location to check availability
Catalog Page #  NA

Price $196.95 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard External
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22075
22075-13
6" Work Boot
External
Black
13
No
6"
Black
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
22075

$196.95 / pair

Enter location to check availability
Catalog Page #  NA

Price $196.95 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard External
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22075
22075-9.5
6" Work Boot
External
Black
9-1/2
No
6"
Black
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
22075

$196.95 / pair

Enter location to check availability
Catalog Page #  NA

Price $196.95 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard External
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22075
21982-10
6" Work Boot
No
Black
10
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-10.5
6" Work Boot
No
Black
10-1/2
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-11
6" Work Boot
No
Black
11
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-12
6" Work Boot
No
Black
12
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-13
6" Work Boot
No
Black
13
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-14
6" Work Boot
No
Black
14
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-5
6" Work Boot
No
Black
5
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 5
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-6
6" Work Boot
No
Black
6
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-7
6" Work Boot
No
Black
7
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-8
6" Work Boot
No
Black
8
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-8.5
6" Work Boot
No
Black
8-1/2
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-9
6" Work Boot
No
Black
9
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21982-9.5
6" Work Boot
No
Black
9-1/2
No
6"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21982

$140.79 / pair

Enter location to check availability
Catalog Page #  2161 

Price $140.79 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21982
21983-10
6" Work Boot
No
Brown
10
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-10.5
6" Work Boot
No
Brown
10-1/2
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-11
6" Work Boot
No
Brown
11
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-12
6" Work Boot
No
Brown
12
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-13
6" Work Boot
No
Brown
13
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$157.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $157.00 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 13
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-14
6" Work Boot
No
Brown
14
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 14
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-5
6" Work Boot
No
Brown
5
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 5
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-6
6" Work Boot
No
Brown
6
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 6
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-7
6" Work Boot
No
Brown
7
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 7
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-8
6" Work Boot
No
Brown
8
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-8.5
6" Work Boot
No
Brown
8-1/2
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-9
6" Work Boot
No
Brown
9
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
21983-9.5
6" Work Boot
No
Brown
9-1/2
No
6"
Brown
Good
1/2"
All Leather
Flat 0.45, Heel 0.43
21983

$158.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.57 / pair

Technical Specs

  • Footwear Style 6" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21983
22002-10
8" Work Boot
Internal
Black
10
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-11
8" Work Boot
Internal
Black
11
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 11
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-12
8" Work Boot
Internal
Black
12
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-13
8" Work Boot
Internal
Black
13
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-14
8" Work Boot
Internal
Black
14
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 14
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-6
8" Work Boot
Internal
Black
6
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 6
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-7
8" Work Boot
Internal
Black
7
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 7
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-8.5
8" Work Boot
Internal
Black
8-1/2
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 8-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
22002-9
8" Work Boot
Internal
Black
9
No
8"
Black
Better
1" or Greater
All Leather
Flat 0.75, Heel 0.77
22002

$290.38 / pair

Enter location to check availability
Catalog Page #  NA

Price $290.38 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9
  • Footwear Width R
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1" or Greater
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.75, Heel 0.77
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 22002
21986-10
8" Work Boot
No
Black
10
Yes
8"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21986

$148.47 / pair

Enter location to check availability
Catalog Page #  2161 

Price $148.47 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10
  • Footwear Width R
  • Waterproof No
  • Insulated Yes
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21986
21986-10.5
8" Work Boot
No
Black
10-1/2
Yes
8"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21986

$148.47 / pair

Enter location to check availability
Catalog Page #  2161 

Price $148.47 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width R
  • Waterproof No
  • Insulated Yes
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21986
21986-12
8" Work Boot
No
Black
12
Yes
8"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21986

$148.47 / pair

Enter location to check availability
Catalog Page #  2161 

Price $148.47 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width R
  • Waterproof No
  • Insulated Yes
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21986
21986-13
8" Work Boot
No
Black
13
Yes
8"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21986

$148.47 / pair

Enter location to check availability
Catalog Page #  2161 

Price $148.47 / pair

Technical Specs

  • Footwear Style 8" Work Boot
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 13
  • Footwear Width R
  • Waterproof No
  • Insulated Yes
  • Height 8"
  • Color Black
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Wet Flat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 21986
21986-14
8" Work Boot
No
Black
14
Yes
8"
Black
Good
1/2"
Man Made
Flat 0.45, Heel 0.43
21986

$148.47 / pair

Enter location to check availability