Skip Content

Work Boots, 8 In., Stl, Wheat, 7, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, 8 In., Stl, Wheat, 7, PR

Price $186.25 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39J060
  • Mfr. Model # 21995-7
  • UNSPSC # 46181604
  • Catalog Page # 2383
  • Catalog Group # H3211
  • Shipping Weight 4.75 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Boots
  • Toe TypeSteel
  • GenderMen's
  • Size7
  • Footwear WidthR
  • Metatarsal GuardNo
  • InsulatedNo
  • WaterproofNo
  • ColorWheat
  • Height8"
  • Footwear Closure TypeLace Up
  • Liner MaterialTaibrelle Nylon 66
  • Shank MaterialSteel
  • Midsole MaterialPolyurethane
  • Outsole MaterialPolyurethane
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleYes
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Wide Toe CapYes
  • Removable InsoleYes
  • Insole SystemBreathable/Washable/Good Moisture Management
  • Non Metallic UpperNo
  • Max. Heat RatingNot Specified
  • Footwear Construction TypeDirect Injection one density PU
  • Heel Height1/2"
  • Footwear Shank TypeNone
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionNubuck Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryFlat 0.59, Heel 0.63
  • Satra Slip Test Results- Dairy Tile WetFlat 0.45, Heel 0.43
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • Style Number21995
  • ASTM Footwear ClassF2413-11 I/75 C/75 EH PR
  • CSA Footwear StandardCAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • StandardsASTM F2413, CSA Z195

Compliance and Restrictions

None

Details

Nubuck waterproof leather upper with single-density polyurethane Bruzer sole. Features seam-sealed TPU bumper toe, Thinsulateā„¢ insulation, and removable OrthoLiteĀ® footbed.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.