View Product Family
Tape Dispenser w/3 Preset Lengths close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Tape Dispenser w/3 Preset Lengths

START INTERNATIONAL

Price: $119.90 / each

Check Availability
Typically in Stock
  • Item # 11J976
  • Mfr. Model # ZCM0800-WT
  • UNSPSC # 44121605
  • Catalog Page # 2137
  • Shipping Weight 2.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTape Dispenser
  • For Use WithAll Types of Tape up to 1" in width
  • Max. Tape Width1"
  • Tape Delivery Length3 Preset
  • ColorBlack
  • ConstructionHeavy-Duty Plastic
  • IncludesPower Adapter

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
If user-adjustable:
What is the range of lengths?
What is the length repeatability?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Ummm is loaded.
Additional information about Ummm could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Per the instruction manual this unit can dispense tape from .25” (6mm) to 1”(25mm) in width 3 fixed lengths: 1.18” (30mm), 1.77” (45 mm), 3.54” (90mm)
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
9 months ago
by
Read all my Q&A
 
Please wait while more information about Taper1 is loaded.
Additional information about Taper1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes it cuts the tape into preset lengths.
Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I would like the machine to feed a length automatically and wait for that length to be pulled away by the operator, and which point it recognizes that and prepares a new length. This would be ideal for our application.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Taper1 is loaded.
Additional information about Taper1 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes it cuts the tape into preset lengths. It will feed the next piece once the first piece is removed.
Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

Where do I find replacement blades

I am looking for replacement blades for our automatic tape dispensers zcM0800.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JasonO is loaded.
Additional information about JasonO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Per supplier the part number for blades ZCM0800P140, there is a minimum order $25. Thank you for using Grainger.com Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well