Skip Content

Non-Adhesive Material Cutter, Max. Cutting Width 2", Feed Speed 7" per sec. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Non-Adhesive Material Cutter, Max. Cutting Width 2", Feed Speed 7" per sec.

Price $1,219.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K005
  • Mfr. Model # ZCM2500
  • UNSPSC # 23151901
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Non-Adhesive Material Cutter
  • Max. Cutting Width 2"
  • Cut Length 999mm
  • Thickness 0.25"/6mm
  • Feed Speed 7" per sec.
  • Accuracy +/- 1mm
  • Features Ideal for Light Duty Cutting of Shrink Tubing and Sleeving; Automatic Material Feed and Cut; Photo-Electric Actuation of Cutter or Manual Feed; Fast and Accurate, Plus Eliminates Waste; Eliminates Operator Fatigue Caused by Squeezing of Hand Cutters; Digital Length Adjustment.
  • Length 10"
  • Width 6"
  • Height 6"
  • Weight 6 lb.
  • Voltage 120/230VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Programmable?

Can the machine be programmed to cut repeatedly in quantity? Say 100 pieces without intervention?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Brentm2 is loaded.
Additional information about Brentm2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

You can program this to cut anywhere from 1.8" to 39" pieces.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:52.700-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K005, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:52.702-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K005, prod, sort_default
1 of 1