Skip Content

Multi Roll Tape Dispenser,Blue,2 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi Roll Tape Dispenser, Blue, 2 In. W

Price $27.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11J925
  • Mfr. Model # SL7326
  • UNSPSC # 44121605
  • Catalog Page # 2177
  • Shipping Weight 3.08 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti Roll Tape Dispenser
  • Number of Slots2
  • Core Size3"
  • MaterialSteel And Plastic
  • ColorBlue
  • Width2"
  • Includes3" Core
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about librarycollectionstech is loaded.
Additional information about librarycollectionstech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The maximum diameter for this particular Multi-Roll Manual Tape Dispenser is 6" inches
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about START Intl Product Expert is loaded.
Additional information about START Intl Product Expert could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement blade #slp7326b
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:47.916-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11J925, prod, sort_default
1 of 1
  • 2015-05-02T20:15:47.919-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11J925, prod, sort_default
1 of 1